Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919507

MPN #: UWLK50DMCW

Buyers Wetline Kit, UWLK50DMCW, 50 Gallon Wetline Kit Clockwise Rotation - Direct - Steel Tank

Product Description
  • Upright reservoir
  • Frame bracket kit with fasteners
  • Reservoir isolation package
  • 46 GPM cast iron pump/valve combination with bracket
  • 6-foot internally reinforced 1-1/4" suction hose
  • Two 1-1/4" barbed adaptor fittings
  • Two 1-1/4" S.S. hose clamps
  • One 1" high pressure swivel adaptor
  • One 1" wing type high pressure quick detach coupling
  • One 6-foot long 1" high pressure hose


  • PRICE
    $1,899.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight271 lbs

    Product Details

    Manufacturers Part NumberUWLK50DMCW
    RotationClockwise °
    Description50 Gallon Wetline Kit Clockwise Rotation - Direct - Steel Tank
    BrandBuyers Products