Buyers Upright Hydraulic Reservoir, UR70S, 67.5 Gal., Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,319.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 206 lbs |
| Dimension F | 3/4"NPT |
| Dimension K | 32.62 |
| Dimension C | 53.25 in |
| Dimension H | 16.62 |
| Dimension A | 49.25 |
| Dimension B | 24.62 |
| Dimension G | 2NPT in |
| Dimension J | 24.62 in |
| Dimension D | 2.25 |
| Dimension E | 1-1/4"NPT |
Product Details
| Usable Capacity | 67.5 Gal. |
| Material | Steel |
| Description | Upright Steel Reservoir |
| Manufacturers Part Number | UR70S |
| Brand | Buyers Products |