Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Goodway

Model # :WBB3786376

MPN #: GDS-200-60

Goodway® Descaling System, 50 GPM, 115V with 50 Gallon Tank

Product Description
The ScaleBreak® PulseFlo™ GDS-200 is a high-performance clean-in-place (CIP) descaling system engineered for medium-volume applications requiring greater flow and faster results. Delivering up to 50 GPM, it effectively circulates descaling solutions through boilers, steam generators, chillers, condensers, heat exchangers, Cooling coils, water-cooled rolls, Injection molding machine coolers, mold tools, extruder barrels and other process equipment. Its integrated flow reversal valve allows instant directional changes without disconnecting hoses, helping break down deposits, remove blockages, and accelerate cleaning performance. A built-in freshwater flush system simplifies rinsing and neutralization, reducing downtime between cleaning stages. Constructed with durable, chemical-resistant materials and designed for ease of operation, the GDS-200 is ideal for systems ranging from 50 to 500 gallons, providing reliable, efficient descaling for a wide variety of industrial and commercial applications.

Note: Check local, state, and federal rules for the disposal of any used chemical/water in your area.

Features:
  • Venting cap for closed systems
  • Compact design for easy transport and storage
  • Motor Power: 3/4 HP (0.6 kW)
  • Voltage Input: 115V, 60Hz (Optional 115V 50Hz and 230V, 50Hz or 60Hz)
  • Power Supply Cord: 21 ft, 14/3 (6,4 m, 14/3)
  • Tank Capacity: 50 gal (189,3 L)
  • Operating Pressure: 15 PSI
ScaleBreak® PulseFlo™ GDS-200 includes:
  • GDS-200 Descaling Pump System w/ 50-gallon (189,3 liter) tank
  • Three (3) 15' (4.57 m) 1.5" (3.8 cm) diameter circulation hoses


PRICE
$11,095.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width28 in
Height43 in
Weight165 lbs

Product Details

Flow Rate50
MaterialPolyethylene
ColorWhite
Manufacturers Part NumberGDS-200-60
BrandGoodway