The 36 gallon steel Bulkhead reservoir from Buyers Products features tough, durable 12 guage steel construction and is designed to keep fluid cool and contaminant-free. The reservoir's black powder-coated finish resists rust and corrosion caused by the elements. It is ideal for placement at the back of a service body truck bed. The reservoir features multiple ways to reduce fluid contaminants. A 150 micron stainless steel strainer and a nylon filler strainer-breather cap with a 30 mesh strainer also work to keep fluids pure. The reservoir also includes a built-in sight gauge for oil level, as well as ports for an optional sight/temperature gauge.
Buyers 36 Gallon Steel Bulkhead Hydraulic Reservoir with 10 Micron Filter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,319.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 132 |
| Dimension A | 8 1/2 |
| Port Size | 2 NPTF in |
| Dimension B | 42 |
| Dimension C | 26 in |
Product Details
| Mounting Location | Upright |
| Port NPT | Male/Female Ports |
| Description | Hydraulic Reservoir With 10 Micron Filter |
| Color | Black |
| Manufacturers Part Number | BH36SF10 |
| Brand | Buyers Products |