Wheel Bed Workstation 96"W X 96"D X 72"H - Add-On Section
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty wheel bed gravity flow rack. Beamdeck tracks with large 1.9" diameter wheels fill each shelf, axles are on close 2" centers. Provides ultimate flexibility - no lane profiling needed, works with almost any size cartons. Heavy duty welded uprights and beams support tracks. Installation is quick and easy. Capacity: 2,400 Lbs. / Level.
PRICE
$6,099.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 96 in |
| Height | 72 in |
| Weight Capacity | 2400 lbs |
| Weight | 1200 lbs |
Product Details
| Type | Rack Add-On |
| Shelf Capacity | 2400 lbs |
| Color | Green |
| Number of Levels | 4 |
| Track Configuration | Wheel Bed |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WBR-9696A |
| Brand | Keneco |
Warranty
| Warranty | 2 yr |