Spanco Wheel Brakes for 6" Polyurethane Casters
Write a Review
Questions & Answers (0)
Option for 1/2 Ton or 1 Ton capacity Spanco Gantry Cranes, Steel or Aluminum, quantity 2 recommended as a minimum.
Specifications
Weights & Dimensions
| Wheel Diameter | 6 in |
Product Details
| Manufacturers Part Number | 32-0050 |
| Type | Accessory |
| Brand | Spanco |
Related Products
One-piece swivel caster horn/fork construction No welds Assures less failure, longer life 3/4 inch King Pin is hot-forged Secures ball races Holds raceway alignment Adds strength and durability 1/2 inch diameter steel balls in main upper hardened raceway for top performance under maximum rated loads 5/16 inch diameter steel balls in hardened lower raceway Grey powder coat finish provides better corrosion resistance
This heavy-duty, easy-rolling, well-built, long-lasting caster fits all Snap-Loc® Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc® Dolly System is the easiest, fastest and safest way to move more in less time. Features: Easy Rolling: Precession ball-bearing, 6 inch solid polyurethane non-marking caster wheel for easiest rolling of very heavy loads on hard surfaces and most flooring. 360 degree swivel with foot brake Heavy Duty Built To Last: Industrial-rated thick steel zinc-plated construction resistant to most ...
One-piece swivel caster horn construction, no welds Assures less failure, longer life Fewer swivel caster parts mean less chance of failure 3/4 inch king pin is orbit formed Unitized design provides longer life Swivel casters have hardened top plate and fork to assure longer wear life to both upper and lower ball raceways Swivel casters have a nylon grease seal ring on the upper ball raceway Keeps dirt out and retains a large grease reservoir Grey powder coat finish or zinc-plated finish available Meets ASMEB56 11-1 industry standards 4 x 4 1/2-inch top plate will fit into N22-QCP ...
One-piece swivel caster horn construction, no welds Assures less failure, longer life Fewer swivel caster parts mean less chance of failure 3/4 inch king pin is orbit formed Unitized design provides longer life Swivel casters have hardened top plate and fork to assure longer wear life to both upper and lower ball raceways Swivel casters have a nylon grease seal ring on the upper ball raceway Keeps dirt out and retains a large grease reservoir Grey powder coat finish or zinc-plated finish available Meets ASMEB56 11-1 industry standards 4 x 4 1/2-inch top plate will fit into N22-QCP ...
This heavy duty, easy rolling, well built, long lasting caster fits all Snap-Loc Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc Dolly System is the easiest, fastest and safest way to move more in less time! THE PROBLEM: Cheap dollies have junky casters that don't roll well, break often causing valuable items to dangerously fall and waste your time and money. THE SOLUTION: The Snap-Loc Dolly has high capacity smooth rolling casters, is USA made to last a lifetime, offers E-Track Strap cargo anchoring with Push-Panel Bars that ...