12" Wheel for 1 cu. yd. Heavy Duty Tilt Truck
Replacement part fits Rubbermaid FG131600BLA , FG9T1600BLA , 2062829 and 2062833
12" wheel with hardware. Includes (1) 10" wheel, (2) washers, (1) axle nut.
Rubbermaid® 12" Wheel W/Hardware for Rubbermaid® Tilt Trucks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Height | 12 in |
| Weight Capacity | 850 lbs |
| Wheel Diameter | 12 in |
Product Details
| Assembly Required | No |
| Color | Black |
| For Use With | FG131600BLA, FG9T1600BLA |
| Material | Hard Rubber |
| Description | 12In Wheel W/Hardware |
| Manufacturers Part Number | FG1316L30000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |