- White Poly 5" x 2" Replacement End Wheels for our (TKS05001 & TKS05002) 500-LB Truck.
Replacement 5" End Wheel WC1PW003 for DC Tech 500 Lb. Stainless Steel Bulk Truck
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.75
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2 in |
| Height | 5 in |
| Weight Capacity | 500 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Material Gauge | 12-Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | WC1PW003 |
| Wheel Type | Poly |
| Brand | DC Tech. |