Features:
- Bright color for clear visibility
- Easily attachable to unit
- Length provides room to roam while attached
- Diminished chance of lost items
Weights & Dimensions
| Length | 5 in |
| Width | 7 in |
| Height | 6 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Wheel Chock Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | OH-15-YEL |
| Brand | Vestil |
Warranty
| Warranty | 30 Days yr |