Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147404

MPN #: AC-18

Vestil™ Wheel Chock, Rubber, 6"L x 18"W x 5-1/2"H

Product Description
The rubber Wheel Chock is constructed of reinforced rubber to provide a sure grip on virtually any surface. The curved surface contours to fit tires. Rubber resists tearing, abrasion, ozone weathering, etc. The functional design is durable in all weather conditions. The airline chock is suitable for small and large aircraft and have a polypropylene rope.

Features:
  • Reinforced rubber provides sure grip on virtually any surface
  • Curved surface contours to fit tires
  • Functional design is durable in all weather conditions
  • Chock design is suitable for small and large aircraft


PRICE
$125.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
125.95
Buy 51 units - 75 units
115.95Save $10.00 (8%)
Buy 76+ units
109.95Save $16.00 (13%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width18 in
Height5-1/2 in
Weight22 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialRubber
Package Quantity1
ColorBlack
Manufacturers Part NumberAC-18
BrandVestil

Warranty

Warranty30 Days Limited Warranty (Parts) yr