Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147382

MPN #: LO-J-BEAM

Vestil™ Ratchet Beam Trailer Stabilizing Jack, Hard Rubber Wheels, 40,000 lb. Lifting Capacity

Product Description
The trailer stabilizing jack is used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. It is also used to prevent landing gear from sinking into a soft surface. This jack is made of high strength steel construction with a flush-type Zerk fitting for lubricating ACME screw. Meets OSHA regulations when used with wheel chocks. Contains a powder coat safety yellow finish.

Features:
  • High strength steel construction offers long lasting rugged use
  • Reflective collar increases visibility at night
  • Unique design levels trailers parked on sloped ground
  • Meets OSHA regulations when used with wheel chocks
  • Size: 26-11/16"L x 23-3/4"W x 40"H


PRICE
$525.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
525.00
Buy 7 units - 10 units
475.95Save $49.05 (9%)
Buy 11+ units
459.95Save $65.05 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width26-11/16 in
Height40 in
Lowered Height40 in
Raised Height51 in
Weight Capacity40000 lbs
Weight153 lbs
Wheel Diameter10 in
Lifting Capacity40000 lbs

Product Details

Assembly RequiredNo
TypeStabilizing
ColorYellow
Wheel TypeSolid
Adjustment TypeRatchet
Handle TypeSidewind
MaterialSteel
Manufacturers Part NumberLO-J-BEAM
BrandVestil

Warranty

Warranty90 Days