Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147398

MPN #: EALUM-7-H

Vestil™ Wheel Chock with Handle, Aluminum, 11-7/8"L x 17-1/16"W x 37-9/16"H

Product Description
The aluminum wheel chock is ideal for maintenance and industrial facilities. The chock is constructed of extruded lightweight aluminum that is easy to handle. The unit features a serrated top to grip the tire and a triple edged bottom to grip the ground. An extended handle for simple maneuvering is included. D-ring provided for attaching security chain. Chain not included.

Features:
  • Extruded aluminum construction is strong yet lightweight
  • Open design provides an optional attaching safety chain
  • Rugged bottom includes cleats for extra grip
  • Serrated top provides extra tire grip


PRICE
$129.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/8 in
Width17-1/16 in
Height37-9/16 in
Weight11 lbs

Product Details

Assembly RequiredYes
TypeTruck, Trailer, & Car Wheel Chock
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberEALUM-7-H
BrandVestil

Warranty

Warranty30 Days Limited Warranty (Parts) yr