Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211098

MPN #: ORWC-8-ERGO-FL

Vestil™ Molded Rubber Wheel Chock with Handle & Flag, 20-7/16"L x 19"W x 37-1/8"H

Product Description
The ergo-handle Wheel Chock has an ergonomic design that makes it easy to move wheel chocks in and out of position under trailer wheels. It reduces the risk of back, knee, and foot injuries. The handle is constructed of steel and includes a yellow powder coat finish. Assembly required. D-ring provided for attaching security chain. A vinyl flag is included to provide added visibility and awareness to the chock. Chain not included.

Features:
  • Functional Design is durable in harsh conditions
  • Reinforced rubber provides sure grip on virtually any surface
  • Curved surface design contours to fit tires
  • Ergonomic handle design improves ergonomics


PRICE
$73.95

1
1
Expected on or around 09/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-7/16 in
Width19 in
Height37-1/8 in
Weight13 lbs

Product Details

Assembly RequiredYes
TypeTruck, Trailer, & Car Wheel Chock
MaterialSteel/Rubber
Package Quantity1
ColorOrange/Yellow
Manufacturers Part NumberORWC-8-ERGO-FL
BrandVestil

Warranty

Warranty30 Days yr