Features:
- Highly visible sign warns trucks and dock workers to chock wheels
- Pre drilled mounting holes
- Weather resistant chock sign never wears off
- Aluminum construction for years of durability
Weights & Dimensions
| Length | 1/16 in |
| Width | 11-3/4 in |
| Height | 9-3/4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Wheel Chock Accessory |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | SF-1012 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days yr |