Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147397

MPN #: LWC-14M-ERGO

Vestil™ Wheel Chock with Handle, Rubber, 10-1/8"L x 20-3/16"W x 34-15/16"H

Product Description
The rubber Wheel Chock is constructed of reinforced rubber to provide a sure grip on virtually any surface and comes with the ergo handle. The curved surface contours to fit tires. Rubber resists tearing, abrasion, ozone weathering, etc. The functional design is durable in all weather conditions. D-ring provided for attaching security chain. Chain not included.

Features:
  • Reinforced rubber resists tearing, abrasion and ozone weathering
  • Functional design is durable in all weather conditions
  • Rubber provides a sure grip on virtually any surface
  • Curved surface contours to fit any tire style


PRICE
$84.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
84.95
Buy 51 units - 75 units
76.95Save $8.00 (9%)
Buy 76+ units
74.95Save $10.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/8 in
Width20-3/16 in
Height34-15/16 in
Weight15 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialRubber
Package Quantity1
ColorMulti-Color
Manufacturers Part NumberLWC-14M-ERGO
BrandVestil

Warranty

Warranty30 Days Limited Warranty (Parts) yr