Features:
- Strap can be rolled for storage
- Lightweight design
- Colorful design
- Use in industrial applications for optimal results
Weights & Dimensions
| Length | 36 in |
| Width | 1 in |
| Height | 1/16 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Wheel Chock Accessory |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | STRAP-3-WC |
| Brand | Vestil |
Warranty
| Warranty | 30 Days yr |