Used for small industrial product applications. Hand trucks, industrial carts and pressure washers are examples of equipment that utilize these tires. The Sawtooth tread design offers smooth rolling performance. Non-highway service.
Sutong Tire Resources WD1089 Wheelbarrow Tire 4.10/3.50-5 - 4 Ply - Sawtooth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 380 lbs |
| Weight | 3 lbs |
| Tire Size | 4.10/3.50-5 in |
| Wheel Diameter | 11.5 in |
| Side Wall | 3.8 in |
| Tread Depth (X/32) | 3.7 |
| Axle Size | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Tire |
| Color | Black |
| Series | Hi-Run |
| Max PSI | 24 psi |
| Tread Design | Sawtooth |
| Load Range | B psi |
| Style | Wheelbarrow |
| Ply Rating | 4 Ply |
| Material | Nylon |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | WD1089 |
| Tire Type | Wheelbarrow Tire |
| Brand | Sutong Tire Resources |
Warranty
| Warranty | 1 yr |