Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sutong Tire Resources

Model # :WBB1124416

MPN #: ASB1046

Sutong Tire Resources ASB1046 Trailer Tire 4.80-8 - 4 Ply on 8 x 3.75 (5-4.5) Wheel

Product Description
Bias-ply tire for boat, cargo, horse, stock, construction, utility and other trailer applications where durable performance is required. Tread design improves puncture resistance. Substantially exceeds D.O.T. requirements.

PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity590 lbs
Weight10.3 lbs
Tire Size4.80-8 in
Wheel Diameter16.1 in
Side Wall4.7 in
Tread Depth (X/32)6
Rim Size8 x 3.75 in
Bolt Circle5 x 4.5 in

Product Details

Assembly RequiredNo
TypeTire & Rim
ColorBlack
SeriesHi-Run
Max PSI60 psi
Tread DesignSU01
Load RangeB psi
StyleTrailer
Ply Rating4 Ply
MaterialNylon
Caster IndexCaster Wheels
Package Quantity1
Manufacturers Part NumberASB1046
Tire TypeTrailer Tire
BrandSutong Tire Resources

Warranty

Warranty1 yr