Sutong Tire Resources ASB1024 Trailer Tire 5.70-8 - 6 Ply on 8 x 3.75 (5-4.5) Wheel
Write a Review
|
Questions & Answers (0)
Product Description
Bias-ply tire for boat, cargo, horse, stock, construction, utility and other trailer applications where durable performance is required. Tread design improves puncture resistance. Substantially exceeds D.O.T. requirements.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 910 lbs |
| Weight | 14.3 lbs |
| Tire Size | 5.70-8 in |
| Wheel Diameter | 17.9 in |
| Side Wall | 6.1 in |
| Tread Depth (X/32) | 6.9 |
| Rim Size | 8 x 3.75 in |
| Bolt Circle | 5 x 4.5 in |
Product Details
| Assembly Required | No |
| Type | Tire & Rim |
| Color | Black |
| Series | Hi-Run |
| Max PSI | 75 psi |
| Tread Design | SU02 |
| Load Range | C psi |
| Style | Trailer |
| Ply Rating | 6 Ply |
| Material | Nylon |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | ASB1024 |
| Tire Type | Trailer Tire |
| Brand | Sutong Tire Resources |
Warranty
| Warranty | 1 yr |