ENPAC® 1299-YE Wheeled Poly-Overpack™ Salvage Drum - 95 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC® Wheeled Poly-Overpack™ Salvage Drum - 95 Gallon Capacity
The ENPAC® Wheeled 95-Gallon Poly-OverPack™ is the first mobile one-piece overpack. Completely eliminate the need for a separate dolly to transport the 95-Gallon and the 50-Gallon polyethylene UN-rated Salvage Drums. Both 50-Gallon & 95-Gallon units have built-in handles and 6" polyolefin wheels that allow for easy steering through doorways and around any obstacle. With newly enhanced handles for better gripping and ideal for mobile Spill Kits. A Salvage Drum and dolly all in one! Top Diameter External 31.4 in. / 80 cm. Top Diameter Internal 27.25 in. / 69 cm. Bottom Diameter External 25.75 in. / 65 cm. Bottom Diameter Internal 24.75 in. / 63 cm. Height Internal 47.5 in. / 120 cm. Height External 38.5 in. / 98 cm.
The ENPAC® Wheeled 95-Gallon Poly-OverPack™ is the first mobile one-piece overpack. Completely eliminate the need for a separate dolly to transport the 95-Gallon and the 50-Gallon polyethylene UN-rated Salvage Drums. Both 50-Gallon & 95-Gallon units have built-in handles and 6" polyolefin wheels that allow for easy steering through doorways and around any obstacle. With newly enhanced handles for better gripping and ideal for mobile Spill Kits. A Salvage Drum and dolly all in one! Top Diameter External 31.4 in. / 80 cm. Top Diameter Internal 27.25 in. / 69 cm. Bottom Diameter External 25.75 in. / 65 cm. Bottom Diameter Internal 24.75 in. / 63 cm. Height Internal 47.5 in. / 120 cm. Height External 38.5 in. / 98 cm.
PRICE
$389.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 47-1/2 in |
| Inside Length | 25-3/4 in |
| Inside Width | 25-3/4 |
| Weight Capacity | 250 lbs |
| Weight | 47 lbs |
| Diameter | 27-1/4 Top to 24-3/4 Bottom Usable in |
Product Details
| Assembly Required | No |
| Type | Screw Top |
| Color | Yellow |
| Capacity | 95 gal |
| Material | Polyethylene |
| Description | Wheeled Overpack |
| Package Quantity | 1 |
| Manufacturers Part Number | 1299-YE |
| Brand | ENPAC |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Certifications | DOT 49 CFR 173.3(c), EPA, SPCC and NPDES |
| UN Rating | UN 1H2/X113/S |