ENPAC® 1230-YE 30 Gallon Poly-Overpack
|
Questions & Answers (0)
Product Description
The new 30-gallon Salvage Drum is a versatile unit that can directly contain solids and sludges with security. With a 1/2 turn lid, these ergonomically designed units allow for easy access, unlike competing "hoop-ring designs." This 30-gallon Salvage Drum can contain up to 16-gallon drums. Units are also nestable, which allows for ease of shipment. Save on shipping cost and storage space! Limited 1 Year Warranty.
PRICE
$159.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 30 in |
| Inside Top Length | 21-1/2 in |
| Inside Top Width | 21-1/2 in |
| Inside Bottom Length | 18 in |
| Inside Bottom Width | 18 in |
| Weight Capacity | 220 lbs |
| Weight | 13 lbs |
| Diameter | 21-1/2 Top to 17 Bottom Usable in |
Product Details
| Assembly Required | No |
| Type | Screw Top |
| Color | Yellow |
| Capacity | 30 gal |
| Material | Poly-Rigid |
| Description | Lab Pack |
| Package Quantity | 1 |
| Manufacturers Part Number | 1230-YE |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | DOT 49 CFR 173.3 (c), EPA, SPCC and NPDES |
| UN Rating | UN 1H2/Y100/S |