Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WRB3159565

MPN #: 3924RED

Safco® Whiffle™ Typical 4 Mobile Storage Cabinet, 43-1/4"W x 19-3/4"D x 60"H, Red

Product Description
Organize all your supplies in the high-capacity Whiffle triple-column 60" H rolling storage cabinet. Four shelves that span two columns give you have plenty of space to keep things tidy. And 13 easy to remove 3-inch totes in the additional column are tough enough to withstand the rigors of any environment while providing ample space for storage. The multi-functional mobile design features a double door in the left column, a laminate work surface, and a dry-erase laminate back, so you can use it to house a laptop or display ideas. Once you're done, simply roll it out of way on the unit's heavy-duty swiveling casters, which lock into place for safety. Choose from three vibrant color panel options to create an engaging environment and brighten your office, administrative space, or classroom.

Features:
  • Flexible, 60" H triple-column design that includes a double door, HPL work surface, dry-erase laminate on the back, and storage
  • Built to last with 3/4"-thick particleboard with thermal-fused laminate (TFL) on both sides
  • Designed for durability with a powder-coated frame, 2mm PVC edge banding on side panels and worksurface, and 1mm PVC edge banding on remaining parts
  • Helps you stay organized with 13, 3-inch totes in one column and four adjustable shelves that span across the other two columns
  • Allows for mobility throughout a space with five heavy-duty, 360-degree swivel casters-two locking and three non-locking for mobility
  • Saves time with easy, 30-minute assembly
  • Provides cable management with two grommet holes at the bottom of the unit
  • Depth of bins (inches): 16-3/4
  • Height of bins (inches): 3
  • Width of bins (inches): 12-1/4
  • Gauge of Steel: 14 gauge
  • Inside Depth (inches): 19
  • Inside Height (inches): 50-3/16
  • Inside Width (inches): 40
  • Leg Height (inches): 7
  • Leg Width (inches): 1
  • Material Thickness: 3/4
  • Shelf Weight Capacity (Lbs): 100
  • Wheel/Caster Size (Width/Thickness) (inches): 1
  • Leg Material: Metal
  • Shelving and Door Material: Laminate


PRICE
$2,649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43-1/4 in
Depth19-3/4 in
Height60 in
Weight Capacity543 lbs
Weight268 lbs
Wheel Diameter3 in

Product Details

Lock TypeKeyed Lock, Keyed Alike
Cabinet StyleFull Height
Number of Adjustable Shelves4
Door TypeSolid
Number of Drawers0
Number of Shelves5
MaterialLaminate
Construction TypeUnassembled
Manufacturers Part Number3924RED
BrandSafco
TypeMobile Storage Cabinet
Shelf Capacity100 lbs
ColorRed
SeriesWhiffle
Wheel Type5 Swivel
StyleStorage with Totes
Number of Doors1
Number of Compartments6
Package Quantity1