Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whirlpool

Model # :WBB3781961

MPN #: WHAT122-2BW

Whirlpool® Wall Room Air Conditioner, 12000 BTU, Cool Only, 230V

Product Description
Whirlpool® takes comfort and caring to the next level. Our line of home comfort products keeps the climate inside your home just right. Whirlpool®'s through-the-wall air conditioners are compatible with standard wall sleeves and offer a permanent cooling solution for areas of your home that are not connected to a central cooling system, saving you the hassle of summer installation then winter storage season after season. This 12,000 BTU model quickly cools a room up to 550 square feet with up to 1.7 pints per hour dehumidification. Equipped with a programmable 24-hour, you can customize the start and stop times to fit your schedule. Plus, three cooling speeds, Eco function, and Sleep function all give you the flexibility you need to keep you and your loved ones comfy. Eco Mode conserves energy by turning off the compressor when your desired room temperature is reached. On-board electronic controls are supplemented by a convenient remote control so you can customize your cool from anywhere in the room. This unit requires a special 230-volt/20-amp electrical outlet and will not operate with a standard 115V household electrical outlet. Trust Whirlpool® to help you care for your family and make your life easier.

Features:
  • Includes universal interior trim kit for existing standard wall sleeve (New wall sleeves sold separately)
  • Operating modes include Cool, Dry, Fan, and Auto
  • Eco function uses less energy for savings on your utility bill
  • After a power failure, unit automatically restarts when power is restored
  • 8-way directional air louvers guide the air where you need it most
  • Removable and washable air filter with clean filter alert for convenient maintenance
  • U.L. listed


PRICE
$599.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-3/16 in
Depth20-1/4 in
Height14-1/2 in
Weight72.1 lbs
Coverage Area550 ft²

Product Details

TypeCool Only
CFM246 CFM
Watts Cooling1160 W
Remote ControlYes
ColorWhite
Number of Speeds3
RefrigerantR32
Filter TypeWashable
Combined Energy Efficiency Ratio (CEER)10
BTU Cooling12000
Amps Cooling7.5 A
Dehumidification1.7 PPH
Voltage230 V
ControlElectronic
Manufacturers Part NumberWHAT122-2BW
Refrigerant TypeR-32
BrandWhirlpool

Warranty

Warranty1 yr

Compliance & Certifications

Energy Efficiency Rating (EER)10