Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whirlpool

Model # :WBB3195498

MPN #: WHAW182CW

Whirlpool® Window AC with Electronic Controls, 18000 BTU, 230V, R32

Product Description
Enter the realm of cool comfort! Easy to install and operate, the Whirlpool 18,000 BTU window-mounted air conditioner quickly cools and dehumidifies a room up to 1,000 square feet. Equipped with a programmable 24-hour on/off timer, you can customize cooling time to fit your schedule for immediate comfort when you get home. Three cooling speeds, Eco mode, and Sleep mode all give you the flexibility you need to keep you and your loved ones cool and comfortable. Plus, maintenance is a breeze with the removable and washable air filter. At Whirlpool, we take comfort and caring to the next level. This unit requires a special 230V electrical outlet and will not operate with a standard 115V household electrical outlet.

Features:
  • Up to 4.75 pints per hour dehumidification
  • On-board electronic control panel with digital display
  • Remote control with LCD display allows you to control the unit from across the room
  • Eco mode uses less energy for savings on your utility bill
  • After a power failure, unit automatically restarts when power is restored
  • 8-way directional air louvers directs the air where you need it
  • 'Clean Filter' alert for convenient maintenance
  • Window mounting kit included
  • 4.9-ft. LCDI power cord with 3-prong grounded plug
  • Window width: 28" min / 41" max
  • Minimum window height: 19"
  • U.L. listed


PRICE
$669.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-3/8 in
Depth23-5/8 in
Height17-7/8 in
Weight116.8 lbs
Cord Length4-7/8 ft
Window Width Min/Max28 / 41 in
Coverage Area1000 ft²
Window Height Min/Max19 in

Product Details

Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling18000
Dehumidification4.75
Manufacturers Part NumberWHAW182CW
BrandWhirlpool
TypeCool Only
Watts Cooling1536 W
Remote ControlYes
ColorWhite
Amps Cooling7.1 A
Voltage230 V
ControlElectronic
Power Cord Type3-Prong

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL