Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frigidaire

Model # :WBB3195501

MPN #: FHWW105WE1

Frigidaire® Window AC Inverter Electronic with Wifi Remote, 10000 BTU, 115V, R32

Product Description
The Frigidaire 10,000 BTU inverter window air conditioner allows you to enjoy optimum circulation and cooling with directional airflow and three different fan speeds. Designed for rooms up to 450 square feet, this unit is perfect for apartments, offices, bedrooms, or any medium sized space. Enjoy maximum comfort and quiet operation throughout the evening hours with sleep mode, where the temperature gradually increases a few degrees over the course of the evening. Our easy-to-clean washable dust filter captures dust from the air and helps keep your air conditioner working efficiently. Precisely control the temperature and fan speed from across the room and remain comfortable at all times with a thermostat located on your air conditioner's remote control, which precisely maintains the preset room temperature.

Features:
  • Inverter Technology The variable-speed compressor helps to better regulate your room's temperature leading to increased energy savings and a quieter experience while the unit is in-use
  • Wi-Fi Connected with The Frigidaire® App Control your room's temperature anywhere, with the Frigidaire® app. Conveniently turn the unit on or off, adjust the temperature, and manage fan speeds
  • Multi-Direction Airflow Enables optimum circulation and cooling with 6-way directional airflow
  • Quiet Performance at 42 dBA This AC is 12x quieter at 42 dBA helping to provide a more relaxing and peaceful home environment.1
  • Works with Amazon Alexa & Google Home Easily manage your unit by connecting with your Amazon Alexa or Google Home devices
  • Sleep Mode The temperature gradually increases a few degrees over the course of the night to make the room more comfortable for sleeping and to save energy
  • PureAir® RAC-10 Advanced Filter Get more out of your room air conditioner when you purchase the PureAir® RAC-10 Advanced Filter²
  • Remote Control Easily manage your room's temperature and fan speed from across the room with the included remote control
  • ENERGY STAR® Certified Use less energy, reduce your energy usage and ultimately lower your utility bills
  • Easy-to-Clean Washable Dust Filter Capture dust from the air and keep your air conditioner working efficiently with our easy-to-clean washable dust filter


PRICE
$479.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth19-3/4 in
Height13-1/4 in
Weight46 lbs
Cord Length6 ft
Window Width Min/Max24 / 36 in
Coverage Area450 ft²
Window Height Min/Max14 in

Product Details

Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling10000
Dehumidification3.1
Air DischargeFront
Manufacturers Part NumberFHWW105WE1
BrandFrigidaire
TypeCool Only
CFM172/188/212 CFM
Watts Cooling920 W
Remote ControlYes
ColorWhite
Amps Cooling8.2 A
Voltage115 V
ControlElectronic, Wifi Enabled
Power Cord Type5-15P

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA