Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Perfect Aire

Model # :WBB3194519

MPN #: 1PNC18000

Perfect Aire® Window Air Conditioner, 18000 BTU, 230V, R32

Product Description
18,000 BTU Non-Energy Star Window Air Conditioner. Play it cool in the comfort of home as things heat up outside. This robust 18,000 BTU window air conditioner from Perfect Aire® swiftly cools larger spaces up to 1,000 square feet. Intelligent and efficient by design, this high-efficiency unit allows you to set your ideal temperature at the touch of a button. With the included remote control, finding your comfort zone is literally in your hands. Wander anywhere in the room, and the portable thermostat system will follow.

Features:
  • 18,000 BTU window air conditioner cools areas between 700-1,000 sq. ft
  • Follow Me remote control that acts as a portable thermostat to keep you cool from anywhere in the room (26 ft. remote range)
  • Soft-touch electronic controls with LED digital display
  • Control your comfort with adjustable temperature settings, full-range air direction control and three speeds for both fan and cool modes
  • Electronic window AC comes with washable filter, window mounting kit (expandable accordion panels, top rail, hardware, window seal foam), and easy-read manual to help during installation. Screwdriver required
  • This AC also features premium R32, an energy efficient, environmentally-friendly and safe refrigerant
  • This Perfect Aire® air conditioner comes equipped with a 24-hour timer that keeps you cool day or night with an output range of 68° - 86° F. Our Sleep mode adjusts perfectly for overnight temperatures and with ultra-quiet operation you won't even know it's there
  • Expandable window mounting kit accommodates vertical sliding, double-hung windows with a 28" - 40-1/2" width and 18-1/2" minimum height
  • Important: To ensure the proper functioning of your new air conditioner, please allow the unit to stand in an upright for position for at least 24 hours before operating. If you do not sit your unit in the upright position for 24 hours before operation, this could seriously affect the capability of the compressor and ultimately the production of cold air


PRICE
$809.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/2 in
Depth23-3/4 in
Height18 in
Weight114 lbs
Cord Length6 ft
Window Width Min/Max28 to 40-1/2 in
Coverage Area700-1000 ft²
Window Height Min/Max18-1/2 in

Product Details

Assembly RequiredNo
Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling18000
Phase1
Manufacturers Part Number1PNC18000
BrandPerfect Aire
TypeCool Only
CFM363 CFM
Watts Cooling1500/1525 W
Remote ControlYes
ColorGray
Hertz60 Hz
Amp Circuit15 A
Amps Cooling7.2/7.6 A
Temperature Range Cooling68 to 86 °F
Voltage230 V
ControlElectronic
Power Cord Type3 Prong

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, cULus, CEC
Energy Star CertifiedNo