Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345899

MPN #: 7012594808

3M™ Protecta® 1340005 PRO Rope Adjuster, Shock Absorbing Lanyard for 5/8" Rope, 2'L

Product Description
3M™ Protecta® 1340005 PRO Rope Adjuster, Shock Absorbing Lanyard for 5/8" Rope, 2'L1340005

We have you covered with a complete line of mobile and static rope grabs for both synthetic fiber rope and steel wire cable, along with a wide variety of lifelines to meet your work needs. All of our rope grabs are made of high grade corrosion resistant materials. Our most popular LAD SAF™ rope grabs automatically follow you, giving you maximum freedom and hands free operation. They can be detached or removed anywhere along the lifeline. The rope grabs utilize a cam lever as well as a friction sensitive brake to lock the rope grab onto the lifeline in case of a fall, even if the operator holds the device open in a panic situation. They will also reduce the arresting forces on a worker if there is a fall. We also manufacture a complete range of lifelines for use with our rope grabs.
  • Manual design allows user to fix in place
  • Ideal for work positioning or restraint
  • Cam locking system for safety
  • Integral 2 ft. (0.6 m) PRO™ shock absorbing lanyard
  • Installs at top or bottom of the lifeline
  • Durable and lightweight corrosion resistant construction
  • For use with 5/8" (16 mm) diameter polyester/polypropylene blend rope lifeline
PRICE
$229.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft
Weight Capacity310 lbs
Rope Diameter5/8 in

Product Details

StyleManual
TypeSynthetic Rope Grab
MaterialPolyester, Steel
Package Quantity1
DescriptionPRO Rope Adjuster With Shock Absorbing Lanyard For 5/8" Rope
ColorRed
Manufacturers Part Number7012594808
Brand3M Protecta

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1