Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1345876

MPN #: 7012817075

3M™ DBI-SALA® 1232314 Rope Lanyard, 3'L, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 1232314 Rope Lanyard, 3'L, 310 Cap Lbs1232314

Our positioning lanyards have a build quality that is second-to-none, backed by decades of design, research, manufacturing know-how and on-the-job performance. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. Our patented self-locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way - even with gloves on.
  • 3 ft. (0.9m) single-leg lanyard
  • Ideal for work positioning or restraint
  • 1/2 in. (1.3cm) three-strand filament nylon rope
  • Exclusive five-tuck splice and seizing method
  • User friendly self locking snap hooks at each end
  • Equipped with 3M™ Connected Safety ID (CSID)
PRICE
$175.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Weight Capacity310
Extended Length3' in
SizeOne Size
Lanyard Length3 ft
Strap Width1/2 in
Adjustable LengthNo
Anchorage Connection Gate Opening3/4
Harness Connection Gate Opening3/4
Working Length3'

Product Details

Harness Connection MaterialSteel
Number of Legs1
Anchorage ConnectionSnap Hook
MaterialNylon Rope, Zinc Plated Steel
Manufacturers Part Number7012817075
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M DBI-SALA
TypeFixed Positioning
ColorWhite
StyleStandard
Leg Connection TypeSnap Hook
Package Quantity1
DescriptionRope Lanyard
Lanyard MaterialNylon

Compliance & Certifications

CertificationsOSHA 1926.502, ANSI A10.32, ANSI Z359.3