Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datrex

Model # :WBB1963858

MPN #: DX0013M

Datrex 24" x 48" Cylinder Signal/Shape 'Vessel Restrained by Draft', 1/Case - DX0013M

Product Description
Cylinder Shape, 24"X 48". Heavy-duty vinyl coated nylon fabric. Stainless steel framing. Fully collapsible when stored. Simplicity of design offers rapid and rigid display when required. Day Signals or Day Shapes are used for communication . There are five types of day shapes: Circle, Diamond, Cone Apex Pointed Up, Cone Apex Pointed Down, and a Cylinder. All day shapes are Black in color. See the USCG Navigational Rules.

1) At Anchor - Single round ball
2) Aground - Three round balls in a vertical line.
3) Making way with sails up and motor on - Inverted cone (only required for sailboats, 12 meters or larger).
4) Dredging or making way with an obstruction on one side - Two green lights or two diamonds in a vertical line to indicate the side safe to pass. (Diamonds are a sailors best friend - Thus, safe to pass.) Two red lights or two circles in a vertical line to indicate the side which has the obstruction.
5) Vessel not under command - Two round balls in a straight line.
6) Vessel restrained by draft - A Cylinder.
7) Vessel restricted in her maneuverability - Three shapes in a straight line. The top and the bottom are a ball and the middle is a diamond.
8) Vessel engaged in fishing - Two cones in a vertical line with their apexes pointed at the center

PRICE
$175.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24" x 48"

Product Details

TypeVessel Restrained by Draft
MaterialVinyl Coated Nylon
Package Quantity1/Case
DescriptionDay Signal - Cylinder
ColorBlack
Manufacturers Part NumberDX0013M
ShapeCylinder
BrandDatrex