Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2274366

MPN #: PF021WWW-0A

CorePoint Scientific White Diamond Countertop Auto Defrost Freezer, 1.3 CuFt, Right Hinge Door

Product Description
The White Diamond Series Freestanding Undercounter Refrigerators and Freezers feature a microprocessor temperature controller and display, which allows for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings (Refrigerators Only). Critical samples and supplies are security backed with an extensive package of audible and visual alarms.

NOTE: Freestanding Models require 4" of clearance around the back and sides of the unit for proper ventilation.

Features:
  • 1.3 Cu. Ft. Capacity
  • One solid swing door, right hinged
  • White powder-coated steel exterior and interior
  • Microprocessor temperature controller
  • Adjustable Operating Temperature Range: -15°C to -25°C
  • Digital temperature display, °C/°F switchable
  • 2 probes; 1 in air and 1 in sample simulated bottle
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Magnetic door gasket for positive seal
  • Keyed door lock
  • Back wall evaporator cover (select models)
  • Forced draft air circulation
  • Levelling legs
  • Probe access port (3/8")
  • High density urethane foam cabinet and door insulation
  • HFC- Free refrigerant (R600a)
  • Three years parts and labor warranty, plus an additional two year warranty only on compressor parts
  • UL/C-UL listed
  • This unit is available left hinged door, check Part number PF021WWWLH/0A


PRICE
$1,495.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24 in
Height20-3/8 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingRHD
Defrost TypeAutomatic
Chamber Color FamilyWhite
Number of Shelves2
Phase1PH
Manufacturers Part NumberPF021WWW-0A
BrandCorepoint Scientific
TypeMedical and Lab Freezer
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range-15 to -25 °C
StyleCompact/Countertop
Capacity1.3 ft³
Number of Doors1
Voltage115 V
DescriptionWhite Diamond Series Freestanding Countertop Freezer
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty3 Years Parts and Labor, 2 Additional Years Only on Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed, Energy Star Certified
ADA CompliantNo