CorePoint Scientific White Diamond Laboratory and Medical Refrigerator 36 Cu. Ft., Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
Nor-Lake® White Diamond Series Laboratory and Medical Glass Door Refrigerator 36 Cu. Ft.
The White Diamond Series Glass and Solid Door Refrigerators are purpose built for laboratory and medical applications. All refrigerators feature a digital microprocessor temperature controller, a forced air directional refrigeration system, and an automatic cycle-defrost design that prevents product damaging temperature spikes. Intuitive touchscreen display provides real-time sample simulated temperatures which are constantly displayed, logged and supported by audible/visual high and low temperature alarms, along with power outage, sensor error and door ajar alarms, remote alarm dry contacts and a 4-20mA output. An access port is provided to simplify connections to existing facility monitoring systems. A USB port is provided for easy data transfer as well as software updates.The products are ETL Listed, include a full 3-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
The White Diamond Series Glass and Solid Door Refrigerators are purpose built for laboratory and medical applications. All refrigerators feature a digital microprocessor temperature controller, a forced air directional refrigeration system, and an automatic cycle-defrost design that prevents product damaging temperature spikes. Intuitive touchscreen display provides real-time sample simulated temperatures which are constantly displayed, logged and supported by audible/visual high and low temperature alarms, along with power outage, sensor error and door ajar alarms, remote alarm dry contacts and a 4-20mA output. An access port is provided to simplify connections to existing facility monitoring systems. A USB port is provided for easy data transfer as well as software updates.The products are ETL Listed, include a full 3-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
PRICE
$10,199.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-5/8 in |
| Depth | 34-3/4 in |
| Height | 82-1/2 in |
Product Details
| Cabinet Color Family | White |
| Type | Medical and Lab Refrigerator |
| Color | White |
| Door Type | Glass |
| Hertz | 60 Hz |
| Temperature Range | 1°C to 10°C |
| Style | Upright |
| Capacity | 36 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Cycle |
| Number of Shelves | 10 |
| Phase | 1 |
| Description | White Diamond Series Laboratory and Medical Glass Door Refrigerator |
| Manufacturers Part Number | NSWDR362WWG-0 |
| Door Style | Swing Door |
| Refrigerant Type | Hydrocarbon, Natural Refrigerant (R290) |
| Brand | Corepoint Scientific |
Warranty
| Warranty | 3 Years Parts & Labor, 2 Years Compressor Parts |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | No |