- 12 Cu. Ft. Capacity
- One swing glass door, self-closing (energy efficient, double pane vacuum insulated), right hinged
- Microprocessor temperature controller
- Touch Screen Digital Temperature Display with user friendly interface
- Alarm Module with battery back-up to support temperature monitoring and alarms
- Password-protected control panel
- C°/F° switchable
- .1° Resolution
- Adjustable operating temperature: 1°C to 10°C
- Active temperature scale bar display
- Resettable 1-point min/max history
- Digital 24-hour temperature chart
- Temperature data logging
- USB port for data transfer and software updates
- Real-time operational display clock
- 4-20mA output
- Adjustable alarm volume
- Audible and visual high and low temperature alarms
- 2 probes; 1 in air and 1 in sample bottle
- Sensor error alarm
- Power failure alarm
- Door ajar alarm
- Low battery alarm
- Alarm validation (audible, visual, and remote alarm)
- Alarm mute with ring back
- Remote alarm contacts
- Customizable alarm time delay settings
- Five adjustable shelves (adjustable in 1/2" increments)
- Forced draft air circulation
- Keyed door lock
- Magnetic door gasket for positive seal
- Heavy duty door handle
- LED interior lights are safety shielded and switch controlled
- Swivel casters (3-1/2")
- Probe access port (3/8")
- White powder-coated steel exterior and interior
- Hydrocarbon, natural refrigerant (R290)
- Easily cleaned smooth interior
- Three-year parts and labor warranty, plus an additional two year compressor parts warranty
- Exterior Dimensions: 25"W x 29-3/4"D x 66-1/2"H with casters; 62-1/4"H without casters
- Cycle defrost
- 115V, 60 Hz, 3 Amps, 1/5 HP
- ETL Listed
- Energy Star Certified
CorePoint Scientific White Diamond Laboratory & Medical Refrigerator, 12 Cu. Ft., Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7,209.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 29-3/4 in |
| Height | 66-1/2 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | Yes |
| Door Type | Glass |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 5 |
| Manufacturers Part Number | NSWDR121WWG-0 |
| Brand | Corepoint Scientific |
| Type | Medical and Lab Refrigerator |
| Horsepower | 1/5 HP |
| Color | White |
| Amperage | 3 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 1 to 10 °C |
| Style | Upright |
| Commercially Listed | No |
| Capacity | 12 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | White Diamond Series Laboratory & Medical Refrigerator |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 3 Years Parts & Labor, 2 Years Compressor Parts |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | No |