Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB2453701

Global Industrial™ Undercounter Laboratory Refrigerator, 4.2 Cu.Ft., Glass Door

Product Description
Ensure the right cooling temperature for your facility contents. The Global Industrial™ Undercounter Laboratory Refrigerator is designed with simplicity and efficiency in mind, allowing seamless temperature control from a digital operating system. Ideal for labs, medical rooms, pharmacies, and similar facilities. Large front digital Thermostat LED Display is easy-to-read. Transparent glass swing door allows a sharp view of stored contents and materials from a distance. Cylinder lock provides protected access security. Standard white cabinet and chamber bring a professional appearance to your laboratory or medical space. 1 Year Limited Warranty on parts, 3 Years on compressor.

PRICE
$1,275.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth25 in
Height31-7/8 in
Weight101.5 lbs

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Door TypeGlass
Door SwingRHD
Wattage190 W
Defrost TypeAutomatic
Chamber Color FamilyWhite
Number of Shelves3
Manufacturers Part Number2453701
BrandGlobal Industrial
TypeMedical and Lab Refrigerator
ColorWhite
Amperage1.4 A
Hertz60 Hz
CastersYes
Temperature Range2° to 8°C
StyleUndercounter
Capacity4.2 ft³
Number of Doors1
Voltage115 V
DescriptionUndercounter Lab Refrigerator
Number of Compartments1
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty1 Year Parts, 3 Years Compressor

Compliance & Certifications

CertificationsCE; UL/cUL
ADA CompliantNo