Accucold® General Purpose Refrigerator & Freezer, 7.1 Cu. Ft. Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
Accucold® general purpose refrigeration series offers cold storage solutions to meet a variety of facility needs.
The AGP96RFLCAL is a two-door refrigerator-freezer in a slim 22 inch footprint, ideal for offices and institutions with limited floor space. A factory-installed lock secures both sections with a user-set combination, with two keys included to override the combination if needed. The lower refrigerator compartment is designed to operate between 2 and 8°C, with a digital thermostat that allows you to control the temperature without opening the door. We include an alarm/thermometer that users can easily install to monitor the refrigerator temperature. This temperature monitoring device is calibrated to NIST standards in our ISO/IEC 17025:2017 accredited calibration laboratory and ships with a 2-year certificate for your records. The thermometer displays the current and high/low temperatures to the nearest tenth of a degree in a readout switchable from Celsius to Fahrenheit. The temperature probe is encased in a glycol-filled bottle to help simulate the temperature of stored materials, rather than the refrigerator air temperature. An audible alarm warns if the unit has gone out of the recommended range. Inside the refrigerator section, the AGP96RFLCAL features fan-forced cooling to for even temperature distribution, with adjustable wire shelves to help promote proper circulation. Door racks are included to hold non-temperature sensitive items. The refrigerator utilizes automatic defrost to reduce user maintenance, while the upper freezer compartment comes with a static manual defrost system. The freezer also includes a removable wire shelf. It is best suited for storing ice packs and other items without strict temperature requirements. (Note: the freezer temperature is based off the refrigerator setting and cannot be adjusted independently.) Additional features include a user-reversible door swing, sealed back for easier cleaning, and interior refrigerator light. With its slim fit and user-friendly design, the AGP96RFLCAL is a smart solution for facilities seeking an upgraded general purpose refrigerator-freezer. For more advanced temperature uniformity, explore Accucold® purpose built series, including stacked refrigerator-freezer combinations with independent cooling systems.
With its slim fit and user-friendly design, the AGP96RFLCAL is a smart solution for facilities seeking an upgraded general purpose refrigerator-freezer. For more advanced temperature uniformity, explore Accucold® purpose built series, including stacked refrigerator-freezer combinations with independent cooling systems.
The AGP96RFLCAL is a two-door refrigerator-freezer in a slim 22 inch footprint, ideal for offices and institutions with limited floor space. A factory-installed lock secures both sections with a user-set combination, with two keys included to override the combination if needed. The lower refrigerator compartment is designed to operate between 2 and 8°C, with a digital thermostat that allows you to control the temperature without opening the door. We include an alarm/thermometer that users can easily install to monitor the refrigerator temperature. This temperature monitoring device is calibrated to NIST standards in our ISO/IEC 17025:2017 accredited calibration laboratory and ships with a 2-year certificate for your records. The thermometer displays the current and high/low temperatures to the nearest tenth of a degree in a readout switchable from Celsius to Fahrenheit. The temperature probe is encased in a glycol-filled bottle to help simulate the temperature of stored materials, rather than the refrigerator air temperature. An audible alarm warns if the unit has gone out of the recommended range. Inside the refrigerator section, the AGP96RFLCAL features fan-forced cooling to for even temperature distribution, with adjustable wire shelves to help promote proper circulation. Door racks are included to hold non-temperature sensitive items. The refrigerator utilizes automatic defrost to reduce user maintenance, while the upper freezer compartment comes with a static manual defrost system. The freezer also includes a removable wire shelf. It is best suited for storing ice packs and other items without strict temperature requirements. (Note: the freezer temperature is based off the refrigerator setting and cannot be adjusted independently.) Additional features include a user-reversible door swing, sealed back for easier cleaning, and interior refrigerator light. With its slim fit and user-friendly design, the AGP96RFLCAL is a smart solution for facilities seeking an upgraded general purpose refrigerator-freezer. For more advanced temperature uniformity, explore Accucold® purpose built series, including stacked refrigerator-freezer combinations with independent cooling systems.
With its slim fit and user-friendly design, the AGP96RFLCAL is a smart solution for facilities seeking an upgraded general purpose refrigerator-freezer. For more advanced temperature uniformity, explore Accucold® purpose built series, including stacked refrigerator-freezer combinations with independent cooling systems.
PRICE
$2,079.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 21-3/4 in |
| Height | 58 in |
| Weight | 105 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 2 |
| Door Type | Solid |
| Door Swing | RHD |
| Reversible | Yes |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 2 |
| Manufacturers Part Number | AGP96RFLCAL |
| Brand | Accucold |
| Type | Medical and Lab Refrigerator/Freezer |
| Interior Light | Yes |
| Color | White |
| Amperage | 0.54 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | Refrigerator: 2 to 8°C |
| Style | Stackable |
| Capacity | 7.1 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Description | 22" Wide General Purpose Refrigerator-Freezer |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 1 Year On Parts & Labor, 5 Years On Compressor |
Compliance & Certifications
| Certifications | ETL, ETL-C |
| ADA Compliant | No |