Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB664533

MPN #: 1400GLB054

Reusable Soft Foam Pads, 24"W x 24"L x 1" Thick, White - Pkg Qty 12

Product Description
These foam pads quickly cushion odd-shaped or delicate products for shipping. The foam pads are incredibly soft and cushy. They easily mold around products and are reusable. These foam pads are recommended for use as a protective wrap or void fill.

PRICE
$110.40  Sold in packages of 12 / $9.20 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 3 pkgs
110.40
Buy 4 pkgs - 15 pkgs
105.60Save $4.80 (4%)
Buy 16+ pkgs
103.20Save $7.20 (7%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Depth1 in

Product Details

TypeReusable Foam Pads
Package Quantity12
DescriptionSoft Foam Pad
ColorWhite
Manufacturers Part Number1400GLB054