Model # :WBB664536
MPN #: 1400GLB056
Convoluted Foam Set, 6"L x 6"W x 2" Thick, Charcoal - Pkg Qty 64
Write a Review
|
Questions & Answers (0)
Product Description
These antistatic foam set is made of thick convoluted polyurethane foam to the size you need. The total set height is 2". The set includes 2 sheets of interlocking foam.
PRICE
$409.60 Sold in packages of 64 / $6.40 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Depth | 2 in |
Product Details
| Type | Convoluted Foam Sets |
| Package Quantity | 64 |
| Description | Convoluted Foam Set |
| Color | Gray |
| Manufacturers Part Number | 1400GLB056 |