Pacon® Ecology Recycled Drawing Paper 9" x 12" White 500 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
All-purpose drawing paper offers good overall qualities for dry media. 60 lb., recyclable paper is made with a high percentage of recycled material.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
| Paper Size | 9 x 12 |
Product Details
| Style | Drawing Paper |
| Package Quantity | 500 Sheets/Pad |
| Description | Ecology Recycled Drawing Paper |
| Color | White |
| Manufacturers Part Number | 4719 |
| Paper Color Family | White |
| Paper Type | Arts & Crafts Paper |
| Brand | Pacon |