Pacon® Skip-A-Line Ruled Newsprint Paper, 30 lbs., 11 x 8-1/2, White, 500 Shts/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Ruled practice paper has light blue ruling on both sides. Dotted midline serves as a guide for controlled writing and skip space allows room for letter descenders.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$12.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 30 lbs |
| Paper Size | 11 x 8-1/2 |
Product Details
| Style | Newsprint |
| Package Quantity | 500 Sheets/Pack |
| Description | Skip-A-Line Ruled Newsprint Paper |
| Color | White |
| Manufacturers Part Number | 2637 |
| Paper Color Family | White |
| Paper Type | Arts & Crafts Paper |
| Brand | Pacon |