Mighty Leaf® Tea Whole Leaf Tea Pouches, Chamomile Citrus, 15/Box
Write a Review
|
Questions & Answers (0)
Product Description
Provide the very best tea with Mighty Leaf Tea's handcrafted whole tea leaves that touch all the senses. Consumers are demanding higher grade teas, and these pouches are heightened with intoxicatingly fragrant fruits, spices and blossoms to exceed those expectations. Blends are wrapped in award winning commercially compostable tea pouches to provide up to a 14 oz. serving.
PRICE
$14.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 3.5 x 5 x 3.5 in |
| Size | 1.32 oz. |
Product Details
| Type | Whole Leaf Tea |
| Flavor | Chamomile Citrus |
| Packing Type | Filterbag |
| Package Quantity | 15 |
| Description | Single Flavor Tea Bags |
| Brand | Mighty Leaf Tea |