HONEST KIDS Organic Fruit Juice Drink Boxes Variety Pack, 6 oz, 40 Count
Write a Review
|
Questions & Answers (0)
Product Description
A 40 count Variety Pack of Honest Kids Organic Fruit Juice Drink Boxes. Variety Pack includes 16 Super Fruit Punch, 8 Appley Ever After, 8 Berry Berry Good Lemonade, and 8 Goodness Grapeness flavors. Honest Kids Organic Fruit juices have 35 calories per juice box, are only sweetend with fruit juice, and USDA Organic. Bring these juice boxes to your next cook out or birthday party for a delicious hit. A juicebox you can feel good about giving your children and they'll love drinking.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6 oz. |
Product Details
| Type | Beverages |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 40 |
| Description | Honest Kids Organic Fruit Juice Drink Boxes Variety Pack |
| Manufacturers Part Number | 220-01109 |
| Gluten Free | No |
| Brand | Honest Kids |