- Provides reliability when storing, shipping, and handling materials in both liquid and powder form
Bel-Art Wide-Mouth 2000ml Polyethylene Bottles – Heavy Duty Closure 3Pk
Write a Review
|
Questions & Answers (0)
Product Description
Low-density polyethylene bottles with a heavy threaded, self-sealing screw cap closure
PRICE
$90.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10-1/16 in |
| Diameter | 120Mm |
Product Details
| Capacity | 200 |
| Material | Polyethylene |
| Package Quantity | 3 |
| Color | Clear |
| Manufacturers Part Number | F10906-2000 |
| Brand | Bel-Art |