Kimble® Kimax® Wide Mouth Erlenmeyer Flasks, 250ML, Case of 48
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® WIDE-MOUTH ERLENMEYER FLASKS Heavy-duty tooled-top finish with capacity scale Flask with a wide mouth. Ref: ASTM Method D473 Designed from ASTM Specification E1404, Type I, Class II requirements Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
PRICE
$585.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 130mm |
Product Details
| Type | Erlenmeyer Flasks |
| Capacity | 250 mL oz |
| Material | Glass |
| Graduation | 25 |
| Package Quantity | 48 |
| Description | Wide Mouth Erlenmeyer Flasks |
| Manufacturers Part Number | 26650-250 |
| Brand | Wheaton |