- Simple operation enables any torque wrench user to quickly check wrench accuracy
- Uses 3 AA batteries (Included), LCD displays battery life indicator
- Large backlit LCD screen
- Audio beep on over-torque (125% of full scale)
- 3/8" Adapter included
- Accuracy +/- 1%
- Push Button Mode Select: First peak, Peak Hold, Tracking
- Units: Ft-Lb, In-Lb, Nm
- Includes Certificate of Calibration
- Compact design for mounting on any flat surface in a horizontal or vertical position
- CE Approved
- Overall dimensions are: 4-3/4 x 13-1/2 x 2-3/16
Williams® 1/2" Drive Digital Torque Checker, 25-250 ft-lbs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$815.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Max Torque | 250 lb-in |
| Drive Size | 1/2 in |
Product Details
| Style | Digital |
| Type | Torque Tester |
| Capacity | 250 |
| Color | Blue |
| Manufacturers Part Number | 2503-F-DTC |
| Min Torque | 25 |
| Accuracy | ± 1 °F |
| Brand | Williams |