Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642332

MPN #: 480403

Extech 480403 Motor Rotation & 3-Phase Tester, Digital, Orange, 2 to 400Hz Gauge Range

Product Description
Extech 480403 Motor Rotation & 3-Phase Tester, Digital, Orange, 2 to 400Hz Gauge Range

Phase sequence and motor rotation tester has a 40 to 600 V rated range for testing phase orientation of 3-phase power sources over a 2 to 400 Hz frequency range. LEDs indicate phase orientation (clockwise or counter-clockwise) and whether each of the phases is live. In addition, it indicates rotation direction of the motor to ensure that it doesn't get damaged from incorrect wiring.

Complete with:
  • Cable
  • Three large color coded alligator clips
  • Pouch case
  • 9v battery
PRICE
$249.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.7 in
Height5.09 in

Product Details

Manufacturers Part Number480403
DescriptionMotor Rotation & 3-Phase Tester
BrandExtech