- Aluminum pipe wrenches are approximately 40% lighter than cast iron
- Heavy duty construction for strength and durability
- Scale on wrench indicates pipe diameter
Williams® 12" Heavy Duty Aluminium Pipe Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | 12 |
| Jaw Capacity | 2-1/8 in |
Product Details
| Type | Pipe Wrench |
| Material | Aluminum |
| Description | Heavy Duty Pipe Wrench |
| Color | Gray |
| Manufacturers Part Number | JHW13504 |
| Brand | Williams |