Williams® 1/8" Pin Punch
Write a Review
|
Questions & Answers (0)
Product Description
For driving out and removing already loosened pins and keys after initial movement by a solid or starter punch.
PRICE
$7.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 |
| Width | 5/16 |
| Weight | 0.1 lbs |
Product Details
| Type | Pin Punch |
| Number of Pieces | 1 |
| Country of Origin | Made in USA |
| Description | 1/8" Pin Punch |
| Manufacturers Part Number | JHWP-4 |
| Brand | Williams |