- Designed for removing gaskets and carbon
- Comfortable four-sided yellow plastic handle
- Blade coated to resist corrosion
- Blade length: 8-7/8"
Williams® 8-7/8" Gasket Scraper, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 1-1/2 in |
| Height | 13 in |
| Weight | 0.6 lbs |
Product Details
| Material | Steel/Plastic |
| Description | Gasket Scraper |
| Color | Yellow |
| Manufacturers Part Number | JHWGSC-12 |
| Brand | Williams |