- Measurement scale on head conveniently shows fastener size
- Wrench heads are fully polished for easy clean-up
- Exceed ANSI specifications for strength
- Precision hardened and anti-corrosion treated
- Chrome Vanadium Steel
Williams® Adjustable Wrench, 18" Long
|
Questions & Answers (0)
Product Description
Features:
PRICE
$73.95
1
1
Available on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 4 lbs |
| Size | 18 |
| Opening Size | 2-1/16 in |
| Jaw Capacity | 2-1/16 in |
Product Details
| Type | Adjustable Wrench |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | JHW13618A |
| Brand | Williams |