- SuperTorque box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points
- 60° offset box end allows extra knuckle and bolt clearance in tight areas
- Sizes are clearly marked on handle ends
Williams® Double Head 60° Offset Box End Wrench, 12 Points, 3/8" x 7/16" Opening
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.95
1
1
Expected on or around 11/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/8 |
| Weight | 0.2 lbs |
| Size | 3/8 x 7/16 in |
| Opening Size | 3/8 x 7/16 in |
Product Details
| Type | Offset Box End Wrench |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Opening Type | Double Box |
| Points | 12 |
| Socket/Wrench Points | 12 |
| Manufacturers Part Number | JHW8723 |
| Brand | Williams |
Compliance & Certifications
| Certifications | ANSI B107.6 |