Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WB410195

MPN #: WL9-28810

Wilton Model 845M Mechanics Pro Vise, 4-1/2" Jaw Width, 4" Jaw Opening, 3-1/2" Throat Depth

Product Description
Features:
  • Precision Machined Slide Bar – Eliminates movement in the front jaw regardless of opened distance
  • Enclosed Spindle – Keeps lubricants in and contaminants out for smooth operation
  • Needle Roller Thrust Bearing -- Easier to apply & release greater clamping force
  • 60,000 psi Ductile Iron Movable Jaw & Base – Greater durability with lighter weight material
  • Large Anvil Work Surface – Accommodates a wide range of striking needs
  • 360° Swivel Base with Double Lockdowns – Easy and secure access while in use
PRICE
$425.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity1/4 - 3 in
Jaw Width4-1/2 in
Throat Depth3-1/2 in
Size4-1/2 in
Max Opening Capacity4 in

Product Details

TypeBench & Pipe Combination Vise
ColorGray
Manufacturers Part NumberWL9-28810
Base Type360° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified